Shop All Hole Saws
Westward
Hole Saw, Bi-Metal, 3-3/4 in.
Mfr # 29VU36
Zoro # G7440185
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Tooth Material Bi-Metal
- Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
- Max. Cutting Depth 1 1/2 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 1/2 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 3 3/4 in |
Details
Primary Saw Application | General Purpose |
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Arbor No. | No. 29VU98 or 29VX02 |
Impact Rated | No |
Item | Hole Saw |
Materials Cut | Metal, Plastics and Composites, Sheet Metal, Wood |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 3/4 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 3# Phillips Double End Screwdriver Bits - 4 Inch Long, PK 10 (SP403D-10PK)
- JACOBS 8-1/2N Superchuck Ball Bearing 1/4" Chuck (30209)
- AMPCO SAFETY TOOLS Nonsparking Mallet, 32 oz., 14 In. L (M-1FG)
- WESTWARD 3-1/4" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD4)
- WESTWARD Hole Saw, Bi-Metal, 1-3/16 in. (29VU07)
- WESTWARD Hole Saw, Bi-Metal, 1 in. (29VU04)
- WESTWARD Hole Saw, Bi-Metal, 2-3/4 in. (29VU28)
- WESTWARD Hole Saw, Bi-Metal, 6 in. (29VU48)
- WESTWARD Hole Saw, Bi-Metal, 1-3/8 in. (29VU10)
- WESTWARD Hole Saw, Bi-Metal, 3-1/4 in. (29VU32)
- MILWAUKEE TOOL 1-3/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5140)
- Westward Hole Saws