Shop All Hole Saws
Westward
Hole Saw, Bi-Metal, 2-3/4 in.
Mfr # 29VU28
Zoro # G7440106
original price:
$7.39
5% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
- Max. Cutting Depth 1 1/2 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 1/2 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 2 3/4 in |
Pilot Drill Size | 1/4 in x 3 in L, 1/4 in x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Tooth Material Grade | M3 |
Replacement Pilot Drill No. | Mfr. No. 29VX08, 29VU93 |
Item | Hole Saw |
Replacement Arbor No. | No. 29VU98 or 29VX02 |
Materials Cut | Metal, Plastics and Composites, Sheet Metal, Wood |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 3/4 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in x 3 in L, 1/4 in x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wheel, Spacer 246 (34440)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- TITAN SCREWDRIVER SET ELECTRICIAN 7 PC (TL17237)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- WESTWARD Hole Saw, Bi-Metal, 1-3/4 in. (29VU16)
- WESTWARD Hole Saw, Bi-Metal, 3-5/8 in. (29VU35)
- WESTWARD Hole Saw, Bi-Metal, 2-1/4 in. (29VU22)
- WESTWARD Hole Saw, Bi-Metal, 2-3/8 in. (29VU24)
- WESTWARD Hole Saw, Bi-Metal, 2-5/8 in. (29VU27)
- WESTWARD Hole Saw, Bi-Metal, 2 in. (29VU19)
- DEWALT Bi-Metal Hole Saws (DAH180042)
- Westward Hole Saws