Shop All Hole Saws
Westward
Hole Saw, Bi-Metal, 11/16 in.
Mfr # 29VT98
Zoro # G7439835
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Tooth Material Bi-Metal
- Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
- Max. Cutting Depth 1 1/2 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 1/2 in |
Thread Size | 1/2"-20 |
Shank Size | 1/4 in Hex, 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 11/16 in |
Details
Primary Saw Application | General Purpose |
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Item | Hole Saw |
Impact Rated | No |
Replacement Arbor No. | No. 29VU94, 29VU95, 29VU96, or 29VU99 |
Primary Material Application | General Purpose |
Materials Cut | Metal, Plastics and Composites, Sheet Metal, Wood |
Shop By | Closeouts |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 11/16 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 34-Piece Impact Automotive Bit Set (IWAF1334)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Flare Nut Crowfoot Wrench (WCF16220)
- TOLSEN Adjustable Wrench 15 Drop Forged, Special Tool Steel, Chrome Finish (15005)
- KIPP Adjustable Handle, Size: 1 10-32X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1A11X25)
- WESTWARD Hole Saw, Bi-Metal, 3 in. (29VU30)
- WESTWARD Hole Saw, Bi-Metal, 2-1/4 in. (29VU22)
- WESTWARD Hole Saw, Bi-Metal, 1-1/8 in. (29VU06)
- WESTWARD Hole Saw, Bi-Metal, 5 in. (29VU44)
- WESTWARD Hole Saw, Bi-Metal, 1-1/16 in. (29VU05)
- WESTWARD Hole Saw, Bi-Metal, 1-3/4 in. (29VU16)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3-7/8" 98MM 1887 (C25104)
- Westward Hole Saws & Cutters