Shop All Hole Saws
Westward
Hole Saw, Bi-Metal, 1-1/8 in.
Mfr # 29VU06
Zoro # G7439905
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
- Max. Cutting Depth 1 1/2 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 1/2 in |
Thread Size | 1/2"-20 |
Shank Size | 1/4 in Hex, 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 1 1/8 in |
Pilot Drill Size | 1/4 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Pilot Drill No. | Mfr. No. 29VU93 |
Impact Rated | No |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Tooth Material Grade | M3 |
Replacement Arbor No. | No. 29VU94, 29VU95, 29VU96, or 29VU99 |
Materials Cut | Metal, Plastics and Composites, Sheet Metal, Wood |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/8 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 1-1/4" X 1 (1-1-140)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- WESTWARD Ratcheting Wrench Set, Metric, 7 pcs. (54DG25)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 1/4"Dr, 4-1/2" (KTI-21092)
- WESTWARD Hole Saw, Bi-Metal, 5/8 in. (29VT97)
- WESTWARD Hole Saw, Bi-Metal, 3/4 in. (29VT99)
- WESTWARD Hole Saw, Bi-Metal, 9/16 in. (29VT96)
- WESTWARD Hole Saw, Bi-Metal, 3-5/8 in. (29VU35)
- WESTWARD Hole Saw, Bi-Metal, 1-1/2 in. (29VU12)
- WESTWARD Hole Saw, Bi-Metal, 4 in. (29VU38)
- MORSE 1-1/4" Carbide Grit Hole Saw (MHSG20)
- Westward Hole Saws