Shop All Hole Saw Arbors
Westward
Hole Saw Arbor
Mfr # 6EXP5
Zoro # G0393084
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 3/8"
- Shank Shape Hex
- Material High Speed Steel
- Fits Hole Saw Dia. 7/8" to 2"
- Pilot Drill Size 15/64" dia. x 3-21/32" L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6EXP5
- Zoro # G0393084
- UPC # 190735882399
- Country of Origin China
- Category Hole Saw Arbors
Dimensions
Shank Size | 3/8" |
Fits Hole Saw Dia. | 7/8" to 2" |
Pilot Drill Size | 15/64" dia. x 3-21/32" L |
Arbor Shank Size | 3/8 in |
Details
Item | Hole Saw Arbor |
Shank Shape | Hex |
Material | High Speed Steel |
Hole Saw Product Grouping | Hole Saw Accessories |
For Use With | Mfr. No. 6EXP0, 6EXP1, 6EXP2, 6EXP3, 6EXP4 |
Arbor Shank Style | Hex |
Description
Hole Saw Arbor, Arbor Shank Style Hex, Arbor Shank Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-06)
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max (DCK590L2)
- BOSCH 3-1/4", 24TPI, TC Shank Jigsaw Blade, PK3 (T118AHM3)
- GREY PNEUMATIC SKT 1/2" DR 1/2FX3/4 MALE ADAPTER IM (GP2238A)
- WESTWARD Arbor, Carbon Steel (29VU98)
- WESTWARD Arbor, Carbon Steel (29VU96)
- WESTWARD Arbor, Carbon Steel (29VX02)
- WESTWARD Arbor, Carbon Steel (29VU94)
- WESTWARD Arbor, Carbon Steel (29VU95)
- STARRETT Kwik Change Arbor Kit, High Speed Drill (A6-4)
- STARRETT Kwik Change Arbor Kit, Carbide Drill-Hex (A6-5)
- Westward Hole Saw Arbors