Shop All Garden Hoes
This Product is Discontinued
Westward
Hoe, 6 In Blade, Fiberglass Handle (Discontinued)
Mfr # 2MVR7
Zoro # G1426476
This Product is Discontinued
Key Features
- Blade Width 6 in
- Blade Length 4 1/4 in
- Blade Material Steel
- Handle Type Straight
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2MVR7
- Zoro # G1426476
- UPC # 190735800157
- Country of Origin Unknown
- Category Garden Hoes
Dimensions
Blade Width | 6 in |
Blade Length | 4 1/4 in |
Handle Length | 54 in |
Overall Length | 57-1/2" |
Details
Item | Hoe |
Blade Material | Steel |
Handle Type | Straight |
Handle Material | Fiberglass |
Features | Forged Steel Head |
Description
Hoe, Blade Material Steel, Blade Width 6 in, Blade Length 4 1/4 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 54 in, Features Forged Steel Head, Overall Length 57-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.