Shop All Hand Saws
This Product is Discontinued
Westward
High Tension Hacksaw, Pro, 12 In (Discontinued)
Mfr # 5WFV7
Zoro # G1895704
This Product is Discontinued
Key Features
- Hand Saw Application Metal
- Length 16 1/4 in
- Blade Length 12 in
- Teeth per Inch 24
- Blade Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16 1/4 in |
Blade Length | 12 in |
Manufacturers Warranty Length | One year |
Throat Depth | 4 in |
Blade Width | 12 mm |
Overall Length | 16 1/4 in |
Description
The Westward 5WFV7 High Tension Hacksaw is the ideal tool for cutting metal. It can be adjusted to 90 and 40 degrees angles, making it suitable for a variety of jobs. Featuring an adjustable handle that allows you to adjust the saw's blade to 90 and 40 degrees angles, this hacksaw is great for cutting metal materials. The 12 in. blade length means you will have plenty of material to work with before having to replace the blade. The bi-metal blade has 24 teeth per inch and will cut through most metals with ease. It also has a die cast aluminum handle that offers durability as well as comfort when using the saw. The Westward Pro Hacksaw is perfect for those who need precise cuts on their projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.