Shop All Hand Saws
Westward
High Tension Hacksaw, Ergo, 12 In
Mfr # 5WFV9
Zoro # G1689852
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Length 17 3/8 in
- Blade Length 12 in
- Teeth per Inch 24
- Blade Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 17 3/8 in |
Blade Length | 12 in |
Throat Depth | 4 3/4 in |
Manufacturers Warranty Length | One year |
Blade Width | 12 mm |
Overall Length | 17 1/2 in |
Description
High Tension Hacksaw, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.6 mm, Blade Width 12 mm, Cutting Action Straight, Cutting Edge Type Offset, Features T- Shape Frame, Adjustable To 90 and 45 Deg Angles, Frame Material Aluminum, Hand Saw Application Metal, Hand Saw Product Type General Purpose Hacksaws
Restrictions
- WARNING: This product can expose you to chemicals including Vanadium pentoxide (orthorhombic crystalline form), which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES 3 Piece Bossing Mallet Set (WFBM3SET)
- STAHLWILLE TOOLS Rubber composition hammer d.65 mm 527 g (70140002)
- ILC Replacement for Makita 9120 Battery (9120 BATTERY MAKITA)
- STANLEY 10 in Diagonal Cutting Plier Semiflush Cut Uninsulated (89-862)
- WESTWARD Hand Saw, 20 in Blade, 9 TPI, Hardwood (46A924)
- WESTWARD Saw, Wallboard (5MZ17)
- WESTWARD Hand Saw, Short Cut, 15 in, 7 TPI (21HT84)
- WESTWARD Coping Saw, 6 In L, Soft Grip, Carbide (13P497)
- WESTWARD Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood (46A926)
- WESTWARD Hacksaw Kit, 2pc (4YR51)
- HOMESTEAD #10 Hack Saw Frame (HO112061)
- Westward Cutting and Shaping Tools