Shop All Hex Dies
Westward
Hex Rethreading Die, Carbon Steel, M8
Mfr # 10T933
Zoro # G3962996
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M8x1.25
- Die Material Carbon Steel
- Die Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | M8x1.25 |
Overall Width | 11/16" |
Size | M8 |
Hex Size (In.) | 11/16 |
Thread Size | M8 |
Hex Size | 11/16 in |
Description
Hex Threading Die, Thread Size M8, Metric, Solid, Die Material Carbon Steel, Finish - Machining Uncoated, Thread Type Metric, Thread Pitch 1.25 mm, Threads per Inch Not Applicable, Thread Direction Right Hand, Die Thickness 5/16 in, Die Shape Hex, Hex Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco MV12 Andy Combination Snip (MV12)
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK5 (T308B)
- WESTWARD 1/2 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (53YU57)
- KRAFT TOOL Margin Trowel w/Wood Handle, 6" x 2 (GG434)
- WESTWARD Hex Rethreading Die, Std 3/4In, 10 Pitch (10M975)
- WESTWARD Hex Rethreading Die, Carbon Steel, M10 (10T934)
- WESTWARD Hex Rethreading Die, Std 5/16In, 24 Pitch (10T942)
- WESTWARD Hex Rethreading Die, Std 1/2In, 20 Pitch (10M968)
- WESTWARD Hex Rethreading Die, Std 1/2In, 13 Pitch (10M967)
- WESTWARD Hex Rethreading Die, Std 5/8In, 18 Pitch (10M972)
- DRILL AMERICA 1-1/16"-12 Carbon Steel Hex Die (DWTSH1-1/16-12)
- Westward Dies