Shop All Hex Dies
Westward
Hex Rethreading Die, Carbon Steel, M6
Mfr # 10T932
Zoro # G3986272
original price:
$1.98
19% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M6x1.00
- Die Material Carbon Steel
- Die Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | M6x1.00 |
Overall Width | 19/32" |
Hex Size (In.) | 19/32 |
Size | M6 |
Thread Size | M6 |
Hex Size | 19/32 in |
Description
Hex Threading Die, Thread Size M6, Metric, Solid, Die Material Carbon Steel, Finish - Machining Uncoated, Thread Type Metric, Thread Pitch 1 mm, Threads per Inch Not Applicable, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 177207 MHS Advanced Hole Saw, 1-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS20)
- WESTWARD 19/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL57)
- QLT BY MARSHALLTOWN Wire Twister, 7 In L, Steel (14731)
- MITUTOYO Blb-6" (180-402U)
- WESTWARD Hex Rethreading Die, Std 5/8In, 18 Pitch (10M972)
- WESTWARD Hex Rethreading Die, Std 1/2In, 13 Pitch (10M967)
- WESTWARD Hex Rethreading Die, Std1 1/8In, 12 Pitch (10M982)
- WESTWARD Hex Rethreading Die, Carbon Steel, M12 (10T935)
- WESTWARD Hex Rethreading Die, Std 5/16In, 24 Pitch (10T942)
- WESTWARD Hex Rethreading Die, Std 7/16In, 20 Pitch (10T946)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M6x1 (404809)
- Westward Hex Dies