Shop All Hex Dies
Westward
Hex Rethreading Die, Carbon Steel, M20
Mfr # 10T938
Zoro # G3928732
original price:
$11.25
26% off
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M20x2.50
- Die Material Carbon Steel
- Die Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | M20x2.50 |
Overall Width | 1-5/8" |
Hex Size (In.) | 1-5/8 |
Size | M20 |
Thread Size | M20 |
Hex Size | 1 5/8 in |
Description
Hex Threading Die, Thread Size M20, Metric, Solid, Die Material Carbon Steel, Finish - Machining Uncoated, Thread Type Metric, Thread Pitch 2.5 mm, Threads per Inch Not Applicable, Thread Direction Right Hand, Die Thickness 7/8 in, Die Shape Hex, Hex Size 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thread Measure Triangle, On Loop (Z9034)
- PROTO Full Polish Offset Double Box Wrench 3/8" x 7/16" - 12 Point (J1012-500)
- MIGHTY MAXX Tape Measure Rubberized 16ft (083-10211)
- DRILL AMERICA 1/2"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-1228)
- WESTWARD Hex Rethreading Die, Std1 1/2In, 12 Pitch (10M988)
- WESTWARD Hex Rethreading Die, Std 1In, 14 Pitch (10M980)
- WESTWARD Hex Rethreading Die, Std 1/2In, 13 Pitch (10M967)
- WESTWARD Hex Rethreading Die, Carbon Steel, M16 (10T937)
- WESTWARD Hex Rethreading Die, Std 3/8In, 16 Pitch (10T943)
- WESTWARD Hex Rethreading Die, Carbon Steel, M6 (10T932)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/16-18 Nc (96203)
- Westward Dies