Shop All Hex Dies
Westward
Hex Rethreading Die, Carbon Steel, M16
Mfr # 10T937
Zoro # G4337855
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M16x2.00
- Die Material Carbon Steel
- Die Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | M16x2.00 |
Overall Width | 1-1/4" |
Hex Size (In.) | 1-1/4 |
Size | M16 |
Thread Size | M16 |
Hex Size | 1 1/4 in |
Description
Hex Threading Die, Thread Size M16, Metric, Solid, Die Material Carbon Steel, Finish - Machining Uncoated, Thread Type Metric, Thread Pitch 2 mm, Threads per Inch Not Applicable, Thread Direction Right Hand, Die Thickness 5/8 in, Die Shape Hex, Hex Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 6" Retractable Utility Knife Assorted , 25PK (PRK25)
- PRO-GRADE TOOLS Folding Utility Knife, Folding Retractable, Folding Knives (82020)
- STEELMAN 3/4" Drive x 29mm 6-Point Impact Socket (79275)
- JONARD TOOLS Nut Driver, 5/16", Hollow, 3" (ND-630516)
- WESTWARD Hex Rethreading Die, Std 5/16In, 18 Pitch (10T941)
- WESTWARD Hex Rethreading Die, Std1 1/8In, 12 Pitch (10M982)
- WESTWARD Hex Rethreading Die, Std1 1/2In, 6 Pitch (10M987)
- WESTWARD Hex Rethreading Die, Std1 1/4In, 7 Pitch (10M983)
- WESTWARD Hex Rethreading Die, Std 1/4In, 20 Pitch (10T939)
- WESTWARD Hex Rethreading Die, Std 1/2In, 20 Pitch (10M968)
- HANSON High Carbon Steel Hexagon Taper Pipe 1" Across Flat Die 1/8"-27 NPT (9502)
- Westward Dies