Shop All Hex Dies
Westward
Hex Rethreading Die, Carbon Steel, M12
Mfr # 10T935
Zoro # G4337846
original price:
$3.99
20% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Material Carbon Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | M12x1.75 |
Overall Width | 1-1/16" |
Size | M12 |
Hex Size (In.) | 1-1/16 |
Thread Size | M12 |
Hex Size | 1 1/16 in |
Description
Hex Threading Die, Thread Size M12, Metric, Solid, Die Material Carbon Steel, Finish - Machining Uncoated, Thread Type Metric, Thread Pitch 1.75 mm, Threads per Inch Not Applicable, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" drive 6-point short impact socket 2-3/8" (10038)
- GENERAL TOOLS 36 in. Lighted Mechanical Pick-Up (70399)
- PERFORMANCE TOOL 1/4 In Dr. Hex Bit Socket 2.5Mm, W36903 (W36903)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J4906BD)
- WESTWARD Hex Rethreading Die, Carbon Steel, M14 (10T936)
- WESTWARD Hex Rethreading Die, Std 1In, 8 Pitch (10M978)
- WESTWARD Hex Rethreading Die, Std 5/8In, 11 Pitch (10M971)
- WESTWARD Hex Rethreading Die, Std1 1/2In, 6 Pitch (10M987)
- WESTWARD Hex Rethreading Die, Std 5/8In, 18 Pitch (10M972)
- WESTWARD Hex Rethreading Die, Carbon Steel, M10 (10T934)
- DRILL AMERICA 1-1/8"-18 Carbon Steel Hex Die (DWTSH1-1/8-18)
- Westward Dies