Shop All Multi-Bit Screwdrivers
Westward
Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in
Mfr # 10J159
Zoro # G3996185
original price:
$42.49
10% off
new price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 7 in
- Bit Style Hex, Phillips, Robertson Square Recess, Slotted, Torx(R)
- Measurement Type SAE
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10J159
- Zoro # G3996185
- UPC # 190735724316
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 7 in |
Sizes Included | Hex: 1/16 in + 1/4 in + 3/16 in, Phillips: #0 + #2, Robertson Square Recess: #0 + #1 + #2 + #3, Slotted: 1/8 in + 1/4 in + 1/8 in + 3/16 in + 3/32 in + 5/32 in + 5/64 in + 9/32 in, Torx(R) T8 + T10 + T15 + T20 + T25 + T27 + T30 + T40 |
Tip Size | #0, #1, #2, #3, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 9/32 in, T10, T15, T20, T25, T27, T30, T40, T8 |
Description
Multi-Bit Screwdriver, Tip Size #0, #1, #2, #3, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 9/32 in, T10, T15, T20, T25, T27, T30, T40, T8, Tip Style Hex, Phillips, Slotted, Square, Torx, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage None, Single End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #29 2-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRR7)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/11-4063)
- WESTWARD 100 ft Engineer's Tape Measure, 1/2 in Blade (4YP86)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58816)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K72)
- WESTWARD Phillips, Slotted Bit 7 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L10)
- WESTWARD Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6 (401K74)
- WESTWARD Phillips, Slotted Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L12)
- WESTWARD Phillips, Slotted Bit 12 in, Drive Size: 1/4 in , Num. of pieces:5 (11Z422)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K73)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (151PK/WH-B)
- Westward Multi-Bit Screwdrivers