Shop All Wood Drilling Bits
Westward
Hex Extensions, 6 in. L
Mfr # 29UG58
Zoro # G7612726
original price:
$3.59
47% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Application Used for Spade Bits
- Hex Shank Size 1/4 in
- For Use With Spade Bits
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 29UG58
- Zoro # G7612726
- UPC # 190735790946
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Overall Length | 6 in |
Hex Shank Size | 1/4 in |
Length | 6 in |
Extension Shank Hex Size | 1/4 in |
For Drill Shank Hex Size | 1/4 in |
For Drill Shank Diameter | 6.3 mm |
Details
Application | Used for Spade Bits |
For Use With | Spade Bits |
Item | Drill Bit Extensions |
Number of Pieces | 1 |
Extension Type | Wood Drills |
Measurement System | Fractional Inch |
Angled Head | Straight |
For Drill Bit Type | Wood Drills |
Extension Shank Type | Hex |
For Drill Shank Type | Hex |
Material - Machining | Carbon Steel |
Flexible Shank | No |
Shop By | Closeouts |
Description
Drill Bit Extensions, 6 in Overall Length, Hex, For Drill Shank Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7-1/4" Knipex TwinForce High Leverage Diagonal Cutter, Plastic Grip (73 71 180)
- ZEPHYR Bit Holder, 1/4" Drive Size, 1-1/2" L (ZNM27)
- IRWIN Countersink Set Wood 8Pc (1882792)
- HOUGEN 22MM X 25MM 12,000-Series Annular Cutter (12322)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- MILWAUKEE TOOL 15/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6709)
- IRWIN Speedbor Max, 7/8x4in, Oal, PK3 (1866036)
- CMT Boring Bit, Right, 35mm dia (392.350.11)
- BOSCH Extension, 6 In (DSBE1006)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement 2" Kit (48-25-5235)
- Westward Wood Drilling Bits