Shop All Anchor Setting Tools
Westward
Hex Drill Bit, Impact, 1/8 in., Black Oxide
Mfr # 38RV77
Zoro # G2620311
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Drill Bit Size 1/8 in
- Shank Shape Hex
- Drilling Depth 1-21/32"
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 38RV77
- Zoro # G2620311
- UPC # 190735820421
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Shank Dia. | 1/4" |
Drill Bit Size | 1/8 in |
Drilling Depth | 1-21/32" |
Overall Length | 3 17/32 in |
Drill Bit Dimension Type | Fractional Inch |
Details
Shank Shape | Hex |
Impact Rated | Yes |
Item | Hex Shank Drill Bit |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.125 |
Drill Bit Point Type | Split Point |
Standards | Not Rated |
Measurement System | Fractional Inch |
Shank Type - Machining | Hex |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Description
The Westward 38RV77 Hex Drill Bit is the perfect tool for drilling through masonry. It has a black oxide finish and features a split point to prevent chipping of the bit. This hex shank drill bit has an overall length of 3 35/64 in. The high speed steel drill bit can cut through masonry with ease. The 135 degree point angle ensures that this impact drill bit does not slip while it is cutting, resulting in precise holes. Designed for right hand use, this 1/8 inch hex shank drill bit is black oxide finished and has a split point to prevent chipping of the tip during drilling. For your next project, equip yourself with the Westward 38RV77 Hex Drill Bit for smooth and precise hole drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Bit Extension, 3/8 in. Shank, 12 in. L (600844)
- WILLIAMS Locking Extension Bar 3/8" Dr, 12" L, 1 Pieces, Chrome plated (31026)
- BESSEY 8 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (GS20K)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set with Tool Roll (9567RN)
- TAPCON Carbide Bit, 5/32" x 4-1/2" L (3096910)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- SAMMYS Sammy X-Press Anchor Installation Tool (8196910)
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In (00425SD-PWR)
- DEWALT Drop-In Anchor Setting Tool, Package Quantity: 1 (06336-PWR)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- TAPCON Stop Drill Bit, for 5HE65 Anchor (DCX-138)
- Westward Anchor Setting Tools