Shop All Height Gauges
Westward
Height Gage, Electronic, 0-18 In
Mfr # 2YND5
Zoro # G2429576
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Digital
- Mechanism Feed Wheel
- Construction Steel
- Display LCD
- Resolution 0.0005 in/0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2YND5
- Zoro # G2429576
- UPC # 190735803714
- Country of Origin China
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Feed Wheel, Construction Steel, Display LCD, Resolution 0.0005 in/0.01 mm, Range 0 in to 18 in/0 to 450 mm, Accuracy +/-0.002 in, Base Cast Iron, Screw Clamp Lever Locks Scriber at Any Position, Battery CR2032, Features Data Output, Hold/Data, Inch/Millimeter, Preset, Zero Set, Includes Carbide Tipped Scriber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 6-1/2 In. Circular Saw (2833-20)
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 (CFE738BPF)
- WILLIAMS Warrington Traditional English Joiners Hammer, 310 mm OAL, Cross Pein Face, 340 g (BAH480-12)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- WESTWARD Height Gage, Electronic, 0-12 In (2YND4)
- FOWLER 0-12"/300mm Z-Height-E ABS PLUS Electronic Height Gage (541750121)
- AMPG Height Gage Attachment, Starrett PT08054 (Z1002)
- HHIP 12"/300mm Electronic Height Gage With Wheel (4300-0161)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-300mm/0-12" Double Beam Digital Height Gage (3230-8105)
- HHIP Dasqua 0-12" Absolute Digital Height Gage (3130-8115)
- HHIP 0-8" Dial Height Gage .001" (4300-0029)
- Westward Precision Measuring Tools