Shop All Height Gauges
Westward
Height Gage, Electronic, 0-12 In
Mfr # 2YND4
Zoro # G0723895
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Digital
- Mechanism Feed Wheel
- Construction Steel
- Display LCD
- Resolution 0.0005 in/0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2YND4
- Zoro # G0723895
- UPC # 190735803707
- Country of Origin China
- Category Height Gauges
Dimensions
Dimension Type | Inch/Metric |
Height Measurement Type | 1D |
Description
If you need to measure the height of a workpiece, this Westward Height Gage is the tool for you. With an electronic digital mechanism, it is accurate and precise. You can preset and hold measurements with this height gage. It has a screw clamp lever that locks the scriber at any position, allowing you to measure both small and large objects. Featuring on/off button functions, it also includes data hold, zero set and absolute/incremental mechanisms. The Westward 0-12 Inch Electronic Digital Height Gauge gives you accurate readings in an instant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA STOP SWITCH, GREY (506318604)
- WERA Ratcheting Wrench, SAE, 3/8" Head Sz (05020076001)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 3)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/16" x 1" (HCS.7/16)
- WESTWARD Height Gage, Electronic, 0-18 In (2YND5)
- HHIP 24" / 600mm Electronic Height Gage (4300-0124)
- IGAGING 0-12" Absolute Precision Digital Height Gauge - 35-630 (35-630)
- FOWLER 0-12"/300mm Z-Height-E ABS PLUS Electronic Height Gage (541750121)
- INSIZE Dial Height Gage, 0-24" (1351-24)
- MITUTOYO Height Gage, 0.002" Accuracy, Cast Iron (192-632-10)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730080)
- Westward Precision Gauges & Accessories