Shop All Staples
Westward
Heavy Duty Staples, Narrow Crown, 1/4 in Leg L, Steel, 1000 PK
Mfr # 31D028
Zoro # G4801221
product price: $1.29
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nos. 1FBC6, 1FBC7, 1XHU8, 3FRA6, 3FRA7 Staplers, 1FBC5, 1XHU9 Tackers
- Crown Style Narrow
- Crown Width 27/64 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/4 in |
Crown Width | 27/64 in |
Fits Maximum Wire Diameter | 0.049 in to 0.020 in |
Details
Item | Heavy Duty Staples |
For Use With | Nos. 1FBC6, 1FBC7, 1XHU8, 3FRA6, 3FRA7 Staplers, 1FBC5, 1XHU9 Tackers |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Color | Silver |
Description
Narrow Crown Staples,27/64 in W,PK1000, Crown Width 27/64 in, Leg Length 1/4 in, Material Steel, Product Type Narrow Crown Staple, Color Silver, For Use With 1FBC5, 1FBC6, 1FBC7, 1XHU8, 1XHU9, 3FRA6, 3FRA7, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L (A0350480232TC)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0820YPG)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x1/4, PK100 (U07891.025.0025)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Button Head Torx Drive, 10 PK (77731)
- WESTWARD Heavy Duty Staples, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (31D030)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 3/8 in Leg L, Stainless Steel (506SS1)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 9/16 in Leg L, Steel, 4000 PK (STCR50199/16-4M)
- SURTEK Staples For Manual Stapler 716X916 (114355)
- ARROW FASTENER Heavy Duty Staples, Wide Crown, 5/16 in Leg L, Steel, 30 PK (60530)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 9000 PK (404071)
- Westward