Shop All Automotive Battery Terminal Components & Parts
Westward
Heavy Duty Plug, Brass/Silver, 2/0 Gauge
Mfr # 23PC32
Zoro # G5351421
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12V Battery
- Gauge 2/0 ga.
- Color Gray
- Stud Size 3 in
- Connection Material Brass with Silver Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23PC32
- Zoro # G5351421
- UPC # 190735777541
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3 in |
Width | 11/16 in |
Length | 4 5/16 in |
Depth | 1 1/4 in |
Overall Depth | 2 3/4 in |
Overall Height | 1 1/4 in |
Description
Plug, Maximum Current 350A, Color Gray, Connection Type Plug-In, Connection Material Silver Plated Brass, Housing Material Plastic, Compatible Product Type 12/24V Battery, Gauge 2/0 ga, Includes Connector, Length 4 5/16 in, Material Polypropylene/Copper, Maximum Voltage 12/24V, Overall Depth 2 3/4 in, Overall Height 1 1/4 in, Polarity Neutral, Stud Size 3 in, Voltage Drop Range 0.001 V DC, Width 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B76MPG)
- VICTRON ENERGY Argofet 100-3 Three batteries 100A (ARG100301020)
- ACDELCO Booster Asm-P/B, 178-1037 (178-1037)
- BALDWIN FILTERS Air Filter, 6-1/32 to 11-7/8 x 8-23/32 in (CA5369)
- WESTWARD Lug, 2 ga, 1/2 In, Crimp/Solder, PK5 (23YZ39)
- WESTWARD Battery Cable, 2/0 ga, 10ft., Black (19YD57)
- WESTWARD Battery Carrier, 9 In (1EFZ2)
- WESTWARD Battery Cable, 1/0 ga, 25ft., Black (19YD55)
- WESTWARD Battery Cable, 3/0 ga, 100ft., Red (19YD89)
- WESTWARD Battery Cable, 4 ga, 25ft., Red (19YD73)
- WESTWARD Lug, 1 ga., 1/2 In., Crimp/Solder, PK25 (23YZ27)
- Westward Automotive Battery Terminal Components & Parts