Shop All Pipe & Tubing Cutters
Westward
Heavy Duty Pipe Cutter, 1/8-2 In
Mfr # 3CYV3
Zoro # G3021137
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 2 in
- Cuts Aluminum, Brass, Copper, Steel
- Body Material Aluminum
- Cutting Action Standard Wheel Cutter
- Overall Length 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYV3
- Zoro # G3021137
- UPC # 190735822845
- Country of Origin India
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 19 3/4 in |
Overall Length (In.) | 19-3/4 |
Tool Length | 20 in |
Tool Width | 4 1/2 in |
Tool Height | 2 in |
Outside Dia. Cutting Capacity | 0.13 in - 2 in |
Details
Cutting Capacity | 1/8 in to 2 in |
Cuts | Aluminum, Brass, Copper, Steel |
Body Material | Aluminum |
Cutting Action | Standard Wheel Cutter |
Blade Material | Steel |
Features | Convertible to Three Wheels |
Item | Pipe Cutter |
Replacement Wheel | 6KHD3 |
Product Type | Pipe Cutter |
Minimum Cutting Capacity | 3/16 in |
Includes Reaming Tool | No |
Material Application | Aluminum, Brass, Copper, Steel |
Maximum Cutting Capacity | 2 in |
Tether Ready | No |
Replacement Blade | Mfr. No. 6KHD3 |
Cutter Style | Standard |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Aluminum, Brass, Copper, Steel, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 2 in, Tool Length 20 in, Tool Height 2 in, Tool Width 4 1/2 in, Body Material Aluminum, Includes Reaming Tool No, Tether Ready No, Blade Material Steel, Features Convertible to Three Wheels, Replacement Blade Mfr. No. 6KHD3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 5 In (ML-233E 5)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 in Pipe Size (837-420)
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- PFISTER Pfister Label P/B Loop Hdl Cr (941-965A)
- WESTWARD PVC Pipe Cutter, Ratchet Action, 1 To 2 In (1YNA7)
- WESTWARD Tube Cutter, 1/8-1 1/8 In, 8 5/16 L (3CYU1)
- WESTWARD PVC Cutter, 1/8-1 5/8 In, Ergonomic (3CYN7)
- WESTWARD PVC Pipe Cutter, Ratcheting, 1 To 1-5/8 In (1YNA6)
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, (3CYT6)
- WESTWARD Midget Tube Cutter, 1/8-5/8 In (3CYT4)
- OTC MINI TUBING CUTTER (OTC6514)
- Westward Plumbing Tools