Shop All Automotive Battery Accessories
Westward
Heavy Duty Boost Cable Clamp, 800A, Rd/Blk
Mfr # 23PC40
Zoro # G5351464
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Includes Lead Jaw, Screw
- Material Steel/Copper
- Type Heavy Duty
- Color Black, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23PC40
- Zoro # G5351464
- UPC # 190735777626
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 4 1/4 in |
Overall Width | 1 in |
Overall Length | 5 15/16 in |
Details
Amps | 800A |
Includes | Lead Jaw, Screw |
Material | Steel/Copper |
Type | Heavy Duty |
Color | Black, Red |
Connection Type | Clamp |
Gauge | 1 to 4 AWG |
Connection Material | Steel/Copper |
Max. Amps | 800 A |
Category Type | Jumper Cables |
Item | Battery Clamp |
Max. Voltage | 12/24V |
Features | Heavy Duty |
Jaw Type | Parrot |
Insulation Material | Vinyl |
Maximum Voltage | 12V, 24V |
Maximum Jaw Opening | 4 1/4 in |
Contact Material | Steel |
Number of Clamps | 2 |
Maximum Current | 500 A |
Description
Battery Clamp, Jaw Type Parrot, Connection Type Clamp, Maximum Current 500 A, Maximum Voltage 12V, 24V, Maximum Jaw Opening 4 1/4 in, Contact Material Steel, Insulation Material Vinyl, Gauge 1 to 4 AWG, Number of Clamps 2, Color Black, Red, Includes Lead Jaw, Screw, Features Heavy Duty, Overall Depth 4 1/4 in, Overall Length 5 15/16 in, Overall Width 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40030)
- GROTE Marker Lamp, 2-1/2 In, Beehive, LED, Ylw (47223)
- MAIN FILTER WIX A09A25G Replacement/Interchange Spin-On Filter (MF0058076)
- TORKLIFT HITCH SUPERHITCH HD DODGE / RAM 2500HD/3500HD 2IN - 1,500/15K, /17K [S (D1102)
- WESTWARD Booster Cable, SD, 8 AWG, 12 Ft, 200 Amp (5RXG1)
- WESTWARD Booster Cable, LD, 10 AWG, 12 Ft, Std Jaw (5RXG6)
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Blck (23PC41)
- WESTWARD Booster Cable, SD, 6 AWG, 16 Ft, Std Jaw (5RXG7)
- WESTWARD Booster Cable, HD, 1 AWG, 12 Ft, Parrot Jaw (5RXF9)
- WESTWARD Booster Cable, HD, 2 AWG, 20 Ft, Parrot Jaw (5RXF4)
- CAMCO BATTERY TRAY, LARGE (55404)
- Westward Automotive Battery Accessories