Shop All General Hand Tool Kits
Westward
Hazmat Nonsparking Tool Set, 6 pc.
Mfr # 23X828
Zoro # G4797676
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application General Maintenance
- Number of Pieces 6
- Includes Hammer,Fiberglass Handle, Pliers,Screwddriver Injection Handle
- Features Canvas Bag with EVA Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23X828
- Zoro # G4797676
- UPC # 190735778371
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
For Fastener Sizes | 1 1/16 in to 0.94 in |
Tool Storage Depth | 11 4/5 in |
Tool Storage Width | 15 7/10 in |
Description
Westward's 23X828 Hazmat Nonsparking Tool Set is an ideal tool kit for handling hazmat materials. This 6-piece set is designed to protect you from the hazards of sparks, slag and other forms of metal debris. The set comes with a pouch that makes it easy to keep your tools organized and ready for use. It contains both pliers, screwdrivers, prybars and wrenches. Each piece in this set is made of beryllium copper alloy so they are not only nonmagnetic but also corrosion resistant. They are especially designed to provide better control when dealing with hazardous materials such as acids or caustics. With Westward's 23X828 Hazmat Nonsparking Tool Set, you can work safely on any project without worrying about causing sparks or metal shavings flying around you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/8x3/8x3/16x2-1/8 (C75136)
- REMCO Paddle Scraper with Holes, 40L, White (67745)
- KNIPEX Wire Rope Cutter, Center Cut, 7 1/2 in (95 61 190 SBA)
- BAHCO Bahco Flat File, Ergo, 8", Second, 36 TPI (1-110-08-2-2)
- WESTWARD Hazmat Nonsparking Tool Set, 10 pc. (23X829)
- WESTWARD 89 pc Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Sizes (4PM18)
- WESTWARD Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc (4YP77)
- WESTWARD General Hand Tool Kit, No. of Pcs. 13 (4YT13)
- WESTWARD Needle Nose Plier, 5-7/8 in., Smooth (1UG23)
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- ECLIPSE TOOLS Electrician Tool Kit 8pc (902-516)
- Westward Hand Tool Kits