Shop All Hazmat Tool Kits
Westward
Hazmat Nonsparking Tool Set, 16 pc.
Mfr # 23X823
Zoro # G4797816
product price: $2,354.99
/ea
Free Shipping & Returns
$2,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Kit Product Grouping Nonsparking Tool Kits
- Standards FM7910
- Tool Storage Type Included Box
- Number of Cutting Tools 2
- Cutting Tools Included (1) Knife, (1) Sheet Metal Snips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23X823
- Zoro # G4797816
- UPC # 190735778326
- Country of Origin China
- Category Hazmat Tool Kits
Dimensions
Tool Storage Depth | 15 3/10 in |
Tool Storage Height | 4 in |
For Fastener Sizes | 1 1/16 in to 1.41 in |
Tool Storage Width | 21 1/5 in |
Drive Size1 | Sockets Not Included |
Description
Westward's 23X823 Hazmat Nonsparking Tool Set is designed to help you work on your hazmat projects. It comes with a variety of tools, including pliers, screwdrivers, wrenches and cutting tools. The kit contains 16 pieces that will help you get the job done. These include pliers, putty knives and scrapers, wrenches, tin snips and more. The pliers are 12 in tongue and groove as well as 7 in long nose with cutter. The kit also includes 8 adjustable wrenches ranging from 8 in to 14 in pipe bung wrench size. There are 2 blades - one 5 3/4 inch blade knife and one 1 1/4 inch putty knife. You will also find tin snips measuring 12 inches for cutting sheet metal or other thin materials easily. With Westward's 23X823 Hazmat Nonsparking Tool Set, you can feel confident that your project is getting the right treatment it deserves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless Compact 1/2" Drill, 40V (GFD02D)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Long Contour (3425)
- HUSQVARNA Adapter, 5/8-11 Female To 1 1/4-7 Male (T-415420)
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 17 pc. (M-51)
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 16 pc. (M-49)
- Westward Hazmat Tool Kits