Shop All General Hand Tool Kits
Westward
Hazmat Nonsparking Tool Set, 10 pc.
Mfr # 23X829
Zoro # G4797685
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application General Maintenance
- Number of Pieces 10
- Includes Hammer,Fiberglass Handle, Pliers,Screwddriver Injection Handle
- Features Canvas Bag with EVA Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23X829
- Zoro # G4797685
- UPC # 190735778388
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Tool Storage Depth | 15 3/10 in |
Tool Storage Width | 21 1/5 in |
For Fastener Sizes | 1 1/16 in to 1.18 in |
Drive Size1 | Sockets Not Included |
Tool Storage Height | 3 1/5 in |
Description
Nonsparking Tool Kit, Tool Storage Type Tool Case, Measurement Type Not Applicable, Drive Size Sockets Not Included, Number of Pieces 10, Pliers Included (1) Tongue and Groove Pliers, (1) Lineman's Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Slotted Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Pipe Wrench, (2) Adjustable Wrenches, Striking and Struck Tools Included (1) Hammer, Cutting Tools Included (1) Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (8434)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- DIABLO 4 in. High Carbon Steel T-Shank Jig Saw Blade 6 TPI 5 pk (DJT144D5)
- WESTWARD Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc (4YP77)
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- WESTWARD Needle Nose Plier, 5-7/8 in., Smooth (1UG23)
- WESTWARD 89 pc Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Sizes (4PM18)
- WESTWARD General Hand Tool Kit, No. of Pcs. 13 (4YT13)
- WESTWARD Hazmat Nonsparking Tool Set, 6 pc. (23X828)
- STALWART Stalwart 75-HT2015 Household Hand Tools Set; Pink - 15 Piece (75-HT2015)
- Westward General Hand Tool Kits