Shop All Hand Files and Rasps
Westward
Handy File, American, 7-3/4 In L
Mfr # 1NFV3
Zoro # G2338996
original price:
$5.13
10% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 7 3/4 in
- Application For Use in Tool Sharpening and Smoothing Metal Surfaces
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFV3
- Zoro # G2338996
- UPC # 190735755440
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 7 3/4 in |
Handle Length | 7 3/4 in |
File Length without Tang | 8 in |
File Width | 1 in |
Description
Handy, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Rectangular, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 3/16 in, File Width 1 in, Includes Handle Yes, Number of Cut Edges 3, Rigidity Rigid, Taper Blunt, Teeth per Inch 23, 32, File Body Finish Natural, Handle Length 7 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Cutter, Tile (10-900)
- TE-CO T-Nut, Black Oxide, 5/8-11, 11/16 (41415)
- WERA Plain L Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022610001)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4526)
- WESTWARD Hand File, Double Groove, SPL, 1/2 Rd, 12L (10Z692)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- WESTWARD Three Square File, 7 In, 51/52 TPI (12F788)
- WESTWARD Three Square File, 6 In, 33/36 TPI (12F766)
- WESTWARD Half Round File, 10 In. L, Ergo Handle (1NFW3)
- WESTWARD Square Hand File, 10 In, 41/43 TPI (12F806)
- PFERD 8" Knife File - Swiss Pattern, Cut 2 (12661)
- Westward Cutting and Shaping Tools