Shop All Chisels
Westward
Handguarded Cold Chisel, 7/8 Tip, 8 In. L
Mfr # 2AJJ4
Zoro # G1650512
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/8 in
- Length 8 in
- Hex 5/8 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 7/8 in |
Length | 8 in |
Overall Length | 8 in |
Blade Width | 7/8 in |
Details
Item | Cold Chisel |
Hex | 5/8 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer than the Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Handle Material | Plastic, Rubber |
Blade Tip Shape | Straight |
Material Applications | For Metal, For Wood |
Includes Handle | Yes |
Tether Ready | No |
Chisel Type | Cold Chisel |
Includes Handguard | Yes |
Includes Striking Cap | No |
Grip Style | Cushioned |
Key For Safety Features | No - No |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 8 in, Handle Material Plastic, Rubber, Non-Sparking No, Tether Ready No, Includes Handguard Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- POSI LOCK Undercut Bolt Set, 1-1/4" to 2" Length (UB200)
- WIHA Precision Screwdriver Set, Slotted, 6 pcs (26090)
- DRILL AMERICA 1/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/8)
- WESTWARD Cold Chisel, 5/8 In. x 6-1/2 In. (2AJH1)
- WESTWARD Cold Chisel, 7/8 In. x 7-1/2 In. (2AJH3)
- WESTWARD Cold Chisel, 1/2 In. x 6-1/2 In. (2AJH7)
- WESTWARD Cold Chisel, 3/8 In. x 5-1/2 In. (2AJG8)
- WESTWARD Handguarded Bullpoint Chisel, 3/4 x 12 In (2AJJ3)
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 6-Inch Length (66142)
- Westward Cutting and Shaping Tools