Shop All Chisels
Westward
Handguard Floor Chisel, 2-1/2 x 10-1/2 In
Mfr # 2AJJ9
Zoro # G1251677
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2 1/2 in
- Length 10 1/2 in
- Tether Capable Tether Capable
- Material Steel
- Application For Rough Cutting and Trimming Hard or Soft Woods and Removing Tongue and Groove Flooring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 2 1/2 in |
Length | 10 1/2 in |
Overall Length | 10 1/2 in |
Blade Width | 2 1/2 in |
Details
Item | Floor Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | For Rough Cutting and Trimming Hard or Soft Woods and Removing Tongue and Groove Flooring |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shop By | Closeouts |
Non-Sparking | No |
Includes Handle | Yes |
Includes Handguard | Yes |
Handle Material | Plastic, Rubber |
Includes Striking Cap | No |
Blade Tip Shape | Straight |
Grip Style | Cushioned |
Material Applications | For Wood |
Chisel Type | Floor Chisel |
Tether Ready | No |
Description
Floor Chisel, Chisel Type Floor Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 2 1/2 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 10 1/2 in, Handle Material Plastic, Rubber, Non-Sparking No, Tether Ready No, Includes Handguard Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #19 Angled Edge Replacement Blade - 1000 pcs. (10019)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- RIDGID Bearing (44060)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 5/16 in Size, Standard Socket, Black Phosphate (49-66-6312)
- WESTWARD Cold Chisel, 5/8 In. x 7 In. (2AJH8)
- WESTWARD Handguard Masons Chisel, 2-1/4 x 7-1/2 In (2AJK1)
- WESTWARD Cold Chisel, 5/16 In. x 5 In. (2AJG7)
- WESTWARD Handguarded Bullpoint Chisel, 3/4 x 12 In (2AJJ3)
- WESTWARD Handguarded Cold Chisel, 7/8 Tip, 8 In. L (2AJJ4)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- VULCAN Chisel Wood Crm Vanadium 1/4In (JL-CH1)
- Westward Cutting and Shaping Tools