Shop All Spiral Tube Brushes
Westward
Hand Tube Brush, 8" L, Brass, PK10
Mfr # 88408
Zoro # G4106098
product price: $50.79
/pk 10, $5.08/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88408
- Zoro # G4106098
- UPC # 190735891025
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Trim Length | 3/16" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Item | Hand Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,900 RPM |
Description
Hand Tube Brush, Brush Dia. 0.375 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136211)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1500G, PK50 (11034035)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106074)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45252)
- WESTWARD Burrite Tube Brush, SS, PK10 (88427)
- WESTWARD Double Spiral Tube Brush, 5" L, PK10 (88391)
- WESTWARD Burrite Tube Brush, 2-1/8" L, PK10 (88405)
- WESTWARD Double Spiral Tube Brush, 5/16"TrimL, PK10 (88431)
- WESTWARD Single Spiral Tube Brush, 1-1/2" Dia, PK10 (88425)
- WESTWARD Double Spiral Brush, 0.0104" Wire, PK10 (88417)
- PFERD Microabrasive Alu. Oxide Tube Brush - .165 Dia., 5" OAL (84078)
- Westward Spiral Tube Brushes