Shop All Tap Sets
Westward
Hand Tap Set, HSS, M8-1.25, D5 Limit, PK3
Mfr # 5TWA5
Zoro # G2537963
original price:
$31.75
9% off
new price: $28.59
/pk 3, $9.53/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D5
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M8-1.25 |
Pitch Diameter Limit | D5 |
Shank Dia. | 5/16 in |
Overall Length | 2 23/32 in |
Thread Length | 1 1/8 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Unified and American National Threads |
Thread Direction | Right Hand |
Tap Thread Type | Metric Coarse |
Includes | One Each Taper, Plug, and Bottoming |
Thread Pitch | 1.25mm |
Thread Limit | D5 |
Measurement System | Metric |
Thread Standard | Metric Coarse |
Description
Tap Set, Tap Thread Size M8-1.25, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 1 1/8 in, Overall Length 2 23/32 in, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Magnetic Tip Nut Driver (630-3/8M)
- UNIVERSAL TOOL Extended Die Grinder, UT8728E (UT8728E)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.50mm (47233)
- KO-KEN Door Trim Pad 10mm 230mm (169-10)
- WESTWARD Hand Tap Set, HSS, M6-1.0, D5 Limit, PK3 (5TWA3)
- WESTWARD Tap/Die Set, 64 Pieces (1PZ53)
- WESTWARD Hand Tap Set, HSS, 1/4-20, H3 Limit, PK3 (5PXK3)
- WESTWARD Hand Tap Set, HSS3/4-10, H3 Limit, PK3 (5TVY7)
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- WESTWARD Hand Tap Set, HSS, 1/2-13, H3 Limit, PK3 (5PXL1)
- GEARWRENCH 42 Piece SAE Ratcheting Tap and Die Set (3885)
- Westward Tap Sets