Shop All Tap Sets
Westward
Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3
Mfr # 5TWA2
Zoro # G0897102
original price:
$19.99
10% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D4
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M5-0.80 |
Pitch Diameter Limit | D4 |
Thread Length | 7/8 in |
Overall Length | 2 3/8 in |
Shank Dia. | 3/16 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | Metric Coarse |
Standards | Unified and American National Threads |
Thread Direction | Right Hand |
Includes | One Each Taper, Plug, and Bottoming |
Measurement System | Metric |
Thread Limit | D4 |
Thread Pitch | 0.80mm |
Thread Standard | Metric Coarse |
Description
Tap Set, Tap Thread Size M5-0.80, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-60)
- TENG TOOLS 8 Piece AF / SAE Combination Wrench Set 5/16 to 3/4" (TT3592)
- STANLEY Rubber Grip Hacksaw 12" (STHT20139L)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- WESTWARD Hand Tap Set, HSS, M4-0.7, D4 Limit, PK3 (5TWA1)
- WESTWARD Hand Tap Set, HSS, M10-1.5, D6 Limit, PK3 (5TWA6)
- WESTWARD Alloy Steel Plug Tap, 10-24 UNC (CCT1060-40)
- WESTWARD Alloy Steel Tap, 3/4-10 UNC (CCT1060-62)
- WESTWARD Hand Tap Set, HSS, 7/8-14, H4 Limit, PK3 (5TVZ0)
- WESTWARD Hand Tap Set, HSS, 9/16-12, H3 Limit, PK3 (5PXL3)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-16, 2B Limit (11659)
- Westward Taps