Shop All Tap Sets
Westward
Hand Tap Set, HSS, M24-3, D8 Limit, PK3
Mfr # 5TWC2
Zoro # G0399411
product price: $206.99
/pk 3, $69.00/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Tap Thread Size M24-3.00
- Pitch Diameter Limit D8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M24-3.00 |
Pitch Diameter Limit | D8 |
Overall Length | 4 29/32 in |
Shank Dia. | 3/4 in |
Thread Length | 2 7/32 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper, Plug, and Bottoming |
Standards | Unified and American National Threads |
Thread Direction | Right Hand |
Tap Thread Type | Metric Coarse |
Thread Standard | Metric Coarse |
Thread Pitch | 3.00mm |
Measurement System | Metric |
Thread Limit | D8 |
Description
Tap Set, Tap Thread Size M24-3.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 2 7/32 in, Overall Length 4 29/32 in, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 13/64 (54055)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 5/32 (C08685)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/64 (C22644)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 4.000"L, SDS Plus (HCFC2000)
- WESTWARD Hand Tap Set, HSS, M20-2.5, D7 Limit, PK3 (5TWC1)
- WESTWARD Tap/Die Set, 16 Pieces (1PZ40)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ44)
- WESTWARD Alloy Steel Plug Tap, 1/4-28 UNF (CCT1060-28)
- WESTWARD Tap/Die Set, 16 Pieces (1PZ34)
- WESTWARD Tap/Die Set, 21 Pieces (1PZ41)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-10, H3 Limit (14451)
- Westward Tap Sets