Shop All Tap Sets
Westward
Hand Tap Set, HSS, M20-2.5, D7 Limit, PK3
Mfr # 5TWC1
Zoro # G1003807
product price: $148.99
/pk 3, $49.66/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D7
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M20-2.50 |
Pitch Diameter Limit | D7 |
Thread Length | 2 in |
Overall Length | 4 15/32 in |
Shank Dia. | 5/8 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Includes | One Each Taper, Plug, and Bottoming |
Standards | Unified and American National Threads |
Tap Thread Type | Metric Coarse |
Measurement System | Metric |
Thread Standard | Metric Coarse |
Thread Limit | D7 |
Thread Pitch | 2.50mm |
Description
Tap Set, Tap Thread Size M20-2.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 2 in, Overall Length 4 15/32 in, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 3 1/2 in Size 6 pt Standard Depth, Black Oxide (J10056)
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9120CRN)
- KD TOOLS 3/8" Drive Long Ball Hex Bit Socket Set, SAE, 7 pcs (80574)
- WESTWARD Hand Tap Set, HSS, M16-2.0, D7 Limit, PK3 (5TWA9)
- WESTWARD Hand Tap Set, HSS, 1/4-20, H3 Limit, PK3 (5PXK3)
- WESTWARD Tap/Die Set, 41 Pieces (1PZ50)
- WESTWARD Tap/Die Set, 41 Pieces (1PZ51)
- WESTWARD Alloy Steel Tap, 7/16-20 UNF (CCT1060-118)
- WESTWARD Hand Tap Set, HSS, M10-1.5, D6 Limit, PK3 (5TWA6)
- DRILLCO 9/16-12, HSS Tap Set H-3 (20E136CS)
- Westward Taps