Shop All Tap Sets
Westward
Hand Tap Set, HSS, M12-1.75, D6 Limit, PK3
Mfr # 5TWA7
Zoro # G1676857
product price: $48.99
/pk 3, $16.33/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D6
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M12-1.75 |
Pitch Diameter Limit | D6 |
Overall Length | 3 3/8 in |
Shank Dia. | 23/64 in |
Thread Length | 1 21/32 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Includes | One Each Taper, Plug, and Bottoming |
Tap Thread Type | Metric Coarse |
Standards | Unified and American National Threads |
Thread Limit | D6 |
Measurement System | Metric |
Thread Standard | Metric Coarse |
Thread Pitch | 1.75mm |
Description
Tap Set, Tap Thread Size M12-1.75, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 1 21/32 in, Overall Length 3 3/8 in, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 5in CURVED JAW LOCKING PLIERS W/ CUTTER (102-5)
- MALCO Offset Snip, Right/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2007)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.1A23X40)
- GEARWRENCH 2 Piece Pliers Set Double Dip Handle (82106-06)
- WESTWARD Alloy Steel Plug Tap, 9/16-18 UNF (CCT1060-133)
- WESTWARD Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit, PK3 (5PXK0)
- WESTWARD Hand Tap Set, HSS, 5/8-11, H3 Limit, PK3 (5PXL5)
- WESTWARD Hand Tap Set, HSS, 7/16-14, H3 Limit, PK3 (5PXK9)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ39)
- WESTWARD Alloy Steel Tap, 9/16-12 UNC (CCT1060-130)
- WIDIA Hand Tap Set, 3 PC, HSS, #4-40, H2 Limit (15187)
- Westward Tap Sets