Shop All Tap Sets
Westward
Hand Tap Set, HSS, M10-1.5, D6 Limit, PK3
Mfr # 5TWA6
Zoro # G1601232
product price: $34.75
/pk 3, $11.58/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D6
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M10-1.50 |
Pitch Diameter Limit | D6 |
Overall Length | 2 15/16 in |
Thread Length | 1 1/4 in |
Shank Dia. | 3/8 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Tap Thread Type | Metric Coarse |
Includes | One Each Taper, Plug, and Bottoming |
Standards | Unified and American National Threads |
Measurement System | Metric |
Thread Limit | D6 |
Thread Pitch | 1.50mm |
Thread Standard | Metric Coarse |
Description
Tap Set, Tap Thread Size M10-1.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 1 1/4 in, Overall Length 2 15/16 in, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4 Carbon Steel Screw Extractor (DEWEZ4)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Point Angle 118 Deg, Black Oxide (2UFA9)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID12216)
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9096)
- WESTWARD Tap/Die Set, 110 PC, HSS (1PZ38)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ44)
- WESTWARD Tap/Die Set, 30 Pieces (1PZ42)
- WESTWARD Alloy Steel Plug Tap, 5/16-24 UNF (CCT1060-93)
- WESTWARD Alloy Steel Tap, 1-8 UNC (CCT1060-56)
- WESTWARD Tap/Die Set, 21 Pieces (1PZ41)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 7/16-14UNC (342605)
- Westward Tap Sets