Shop All Tap Sets
Westward
Hand Tap Set, HSS, 7/8-9, H4 Limit, PK3
Mfr # 5TVY9
Zoro # G0734921
product price: $170.99
/pk 3, $57.00/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H4
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 7/8"-9 |
Pitch Diameter Limit | H4 |
Overall Length | 4 11/16 in |
Thread Length | 2 7/32 in |
Shank Dia. | 11/16 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Unified and American National Threads |
Includes | One Each Taper, Plug, and Bottoming |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Threads per Inch | 9 |
Thread Standard | UNC |
Thread Limit | H4 |
Description
Tap Set, Tap Thread Size 7/8 In.-9, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 2 7/32 in, Overall Length 4 11/16 in, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Hex Plus, Phillips, Pozidriv(R), Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in, Drive Size: 1/4 in (05071116001)
- CDI CDI Torque Wrench, 1/2Dr, 30-250 ft.-lb. (2503MFRPH)
- XCELITE Nut Driver, 7/16" Shank (T9914N)
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- WESTWARD Hand Tap Set, HSS, 1/4-20, H3 Limit, PK3 (5PXK3)
- WESTWARD Alloy Steel Tap, 12-24 UNC (CCT1060-53)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- WESTWARD Tap/Die Set, 110 Pc, High Carbon Steel (1PZ54)
- WESTWARD Tap/Die Set, 22 Pieces (1PZ47)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ44)
- RDX 5/8-18 HIGH SPEED STEEL TAPER, PLUG & BOTTOM SET (772SET 5/8-18)
- Westward Taps