Shop All Tap Sets
Westward
Hand Tap Set, HSS, 7/8-14, H4 Limit, PK3
Mfr # 5TVZ0
Zoro # G1918192
original price:
$170.36
73% off
new price: $45.19
/pk 3, $15.06/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H4
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 7/8"-14 |
Pitch Diameter Limit | H4 |
Overall Length | 4 11/16 in |
Thread Length | 2 7/32 in |
Shank Dia. | 11/16 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper, Plug, and Bottoming |
Thread Direction | Right Hand |
Standards | Unified and American National Threads |
Tap Thread Type | UNF |
Thread Standard | UNF |
Thread Limit | H4 |
Measurement System | Fractional Inch |
Threads per Inch | 14 |
Shop By | Closeouts |
Description
Tap Set, Tap Thread Size 7/8 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 2 7/32 in, Overall Length 4 11/16 in, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tapping Collet, #1, M3, M5 Tap Sz (SE1-3.5X2.7)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- ESTWING 8 lb. Head, 36" Length Fiberglass Handle Sledge Hammer (ESH-836F)
- URREA Service Wrench, 1 15/16" opening size (U3562)
- WESTWARD Hand Tap Set, HSS, 1 1/4-7, H4 Limit, PK3 (5TVZ5)
- WESTWARD Hand Tap Set, HSS, 1-8, H4 Limit, PK3 (5TVZ1)
- WESTWARD Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit, PK3 (5PXK0)
- WESTWARD Tap/Die Set, 64 Pieces (1PZ37)
- WESTWARD Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3 (5TWA2)
- WESTWARD Hand Tap Set, HSS, 1/2-13, H3 Limit, PK3 (5PXL1)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- Westward Taps