Shop All Tap Sets
Westward
Hand Tap Set, HSS, 7/16-20, H3 Limit, PK3
Mfr # 5PXL0
Zoro # G0925714
product price: $48.15
/pk 3, $16.05/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 7/16"-20 |
Pitch Diameter Limit | H3 |
Overall Length | 3 5/32 in |
Shank Dia. | 5/16 in |
Thread Length | 1 7/16 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNF |
Includes | One Each Taper, Plug, and Bottoming |
Thread Direction | Right Hand |
Standards | Unified and American National Threads |
Thread Limit | H3 |
Threads per Inch | 20 |
Thread Standard | UNF |
Measurement System | Fractional Inch |
Description
Tap Set, Tap Thread Size 7/16 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 7/16 in, Overall Length 3 5/32 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-031X)
- WELLER Crescent Assorted Sizes X 1/4 in. drive Metric 6 Point Deep Well Socket Set 10 pc (CSAS11N)
- CHANNELLOCK CRIMPING PLIER 9.5"" (909)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID22216)
- WESTWARD Alloy Steel Tap, 1-14 UNF (CCT1060-50)
- WESTWARD Alloy Steel Tap, 9/16-12 UNC (CCT1060-130)
- WESTWARD Hand Tap Set, HSS, 5/8-11, H3 Limit, PK3 (5PXL5)
- WESTWARD Alloy Steel Plug Tap, 1/4-18 NPT (CCT1060-16)
- WESTWARD Alloy Steel Tap, 1/2-20 UNF (CCT1060-12)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- STEEL GRIP Tap & Die Set (Sae) 13Pc (DR62057SAE)
- Westward Tap Sets