Shop All Tap Sets
Westward
Hand Tap Set, HSS, 5/16-18, H3 Limit, PK3
Mfr # 5PXK5
Zoro # G2058506
product price: $31.15
/pk 3, $10.38/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 5/16"-18 |
Pitch Diameter Limit | H3 |
Shank Dia. | 5/16 in |
Thread Length | 1 1/8 in |
Overall Length | 2 23/32 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Unified and American National Threads |
Includes | One Each Taper, Plug, and Bottoming |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Thread Limit | H3 |
Threads per Inch | 18 |
Thread Standard | UNC |
Measurement System | Fractional Inch |
Description
Tap Set, Tap Thread Size 5/16 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 1/8 in, Overall Length 2 23/32 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated (GN040750K2---21)
- MILWAUKEE TOOL 1/2 in. Drive 3/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9104)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30086)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- WESTWARD Hand Tap Set, HSS, #10-24, H3 Limit, PK3 (5PXK1)
- WESTWARD Hand Tap Set, HSS, 3/8-16, H3 Limit, PK3 (5PXK7)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- WESTWARD Tap/Die Set, 45 Pieces (1PZ43)
- WESTWARD Hand Tap Set, HSS, M10-1.5, D6 Limit, PK3 (5TWA6)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap 3 Piece Tap Sets (5502948)
- Westward Tap Sets