Shop All Tap Sets
Westward
Hand Tap Set, HSS, 1/4-28, H3 Limit, PK3
Mfr # 5PXK4
Zoro # G0289755
product price: $20.45
/pk 3, $6.82/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size 1/4"-28
- Pitch Diameter Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 1/4"-28 |
Pitch Diameter Limit | H3 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Thread Length | 1" |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Number of Pieces | 3 |
Standards | Unified and American National Threads |
Thread Direction | Right Hand |
Tap Thread Type | UNF |
Includes | One Each Taper, Plug, and Bottoming |
Description
Tap Set, Tap Thread Size 1/4 In.-28, High Speed Steel, Uncoated, Thread Length 1 in, Overall Length 2 1/2 in, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wire, Lead White Motor (44885)
- PROTO 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (J6908PF)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63220)
- KRAFT TOOL Double 1/2" V-Notch Steel Rake Head, 18 (GG593-01)
- WESTWARD Alloy Steel Plug Tap, 10-32 UNF (CCT1060-44)
- WESTWARD Tap/Die Set, 21 Pieces (1PZ41)
- WESTWARD Alloy Steel Tap, 3/4-10 UNC (CCT1060-62)
- WESTWARD Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3 (5TWA2)
- WESTWARD Alloy Steel Tap, 5/8-18 UNF (CCT1060-103)
- WESTWARD Hand Tap Set, HSS, M16-2.0, D7 Limit, PK3 (5TWA9)
- HHIP M2.5-0.45 D3 Limit Metric TiN Coated Plug Tap (1011-7699)
- Westward Taps