Shop All Tap Sets
Westward
Hand Tap Set, HSS, #10-32, H3 Limit, PK3
Mfr # 5PXK2
Zoro # G0593302
original price:
$19.75
9% off
new price: $17.79
/pk 3, $5.93/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #10-32 |
Pitch Diameter Limit | H3 |
Shank Dia. | 3/16 in |
Thread Length | 7/8 in |
Overall Length | 2 3/8 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Unified and American National Threads |
Thread Direction | Right Hand |
Tap Thread Type | UNF |
Includes | One Each Taper, Plug, and Bottoming |
Thread Limit | H3 |
Thread Standard | UNF |
Measurement System | Pipe |
Threads per Inch | 32 |
Description
Tap Set, Tap Thread Size #10-32, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Reducer/Splicer, Dual Rated (GSPA-0N)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- SK HAND TOOLS Pliers, 7" Long Nose w/Cutter Pliers (17817)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- WESTWARD Hand Tap Set, HSS, #10-24, H3 Limit, PK3 (5PXK1)
- WESTWARD Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit, PK3 (5PXK0)
- WESTWARD Hand Tap Set, HSS, 1/2-20, H3 Limit, PK3 (5PXL2)
- WESTWARD Alloy Steel Tap, 1-14 UNF (CCT1060-50)
- WESTWARD Tap/Die Set, 110 PC, HSS (1PZ38)
- WESTWARD Alloy Steel Plug Tap, 1/4-18 NPT (CCT1060-16)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- Westward Tap Sets