Shop All Tap Sets
Westward
Hand Tap Set, HSS, 1 1/4-7, H4 Limit, PK3
Mfr # 5TVZ5
Zoro # G3372731
product price: $408.99
/pk 3, $136.33/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H4
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 1 1/4"-7 |
Pitch Diameter Limit | H4 |
Thread Length | 2 9/16 in |
Overall Length | 5 3/4 in |
Shank Dia. | 1 1/64 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Standards | Unified and American National Threads |
Includes | One Each Taper, Plug, and Bottoming |
Threads per Inch | 7 |
Thread Limit | H4 |
Measurement System | Fractional Inch |
Thread Standard | UNC |
Description
Tap Set, Tap Thread Size 1 1/4 In.-7, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 2 9/16 in, Overall Length 5 3/4 in, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 10 in, Steel (MWT-6716R)
- PROTO Ratcheting Wrench, Head Size 1/4 in. (JSCR08T)
- SQUIDS BY ERGODYNE Tape Measure Tethering Kit, 2 lb., .09kg (3193)
- BOSCH Hammer Steel, Bushing Tool, 3/4 Hex, 9.25 L (HS1520)
- WESTWARD Hand Tap Set, HSS, 1-8, H4 Limit, PK3 (5TVZ1)
- WESTWARD Hand Tap Set, HSS, 7/8-14, H4 Limit, PK3 (5TVZ0)
- WESTWARD Alloy Steel Tap, 1-14 UNF (CCT1060-50)
- WESTWARD Tap/Die Set, 16 Pieces (1PZ34)
- WESTWARD Hand Tap Set, HSS, M6-1.0, D5 Limit, PK3 (5TWA3)
- WESTWARD Alloy Steel Tap, 7/16-14 UNC (CCT1060-113)
- WIDIA Hand Tap Set, 3 PC, HSS, M5-0.8, D4 Limit (14777)
- Westward Tap Sets