Shop All Tap Sets
Westward
Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit, PK3
Mfr # 5PXK0
Zoro # G3337022
original price:
$18.75
9% off
new price: $16.89
/pk 3, $5.63/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H3 |
Overall Length | 2 1/8 in |
Thread Length | 3/4 in |
Shank Dia. | 5/32 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNC |
Standards | Unified and American National Threads |
Includes | One Each Taper, Plug, and Bottoming |
Thread Direction | Right Hand |
Thread Limit | H3 |
Threads per Inch | 32 |
Thread Standard | UNC |
Measurement System | Pipe |
Description
Tap Set, Tap Thread Size #8-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/4 in, Overall Length 2 1/8 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Case, Rp330 Carrying (27933)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide (2917501)
- KO-KEN Socket set 3/16-9/16 12 Point 150mm Aerospace 10 pieces 1/4 Sq. Drive (RSAS2405A/10)
- HYDE 5In. X 1In. Regular Square Point (60570)
- WESTWARD Hand Tap Set, HSS, 5/8-11, H3 Limit, PK3 (5PXL5)
- WESTWARD Hand Tap Set, HSS, #10-24, H3 Limit, PK3 (5PXK1)
- WESTWARD Hand Tap Set, HSS, 9/16-12, H3 Limit, PK3 (5PXL3)
- WESTWARD Alloy Steel Tap, 1-8 UNC (CCT1060-56)
- WESTWARD Alloy Steel Tap, 5/8-18 UNF (CCT1060-103)
- WESTWARD Alloy Steel Plug Tap, 3/4-10 UNC (CCT1060-61)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap 3 Piece Tap Sets (5504576)
- Westward Taps