Shop All Tap Sets
Westward
Hand Tap Set, 3 PC, HSS, #6-32, H3 Limit, PK3
Mfr # 5PXJ9
Zoro # G2556443
product price: $18.75
/pk 3, $6.25/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #6-32
- Pitch Diameter Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #6-32 |
Pitch Diameter Limit | H3 |
Thread Length | 11/16 in |
Overall Length | 2 in |
Shank Dia. | 9/64 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Unified and American National Threads |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Includes | One Each Taper, Plug, and Bottoming |
Measurement System | Pipe |
Thread Standard | UNC |
Threads per Inch | 32 |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 11/16 in, Overall Length 2 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter (121)
- DRILL AMERICA #12x6" HSS Aircraft Extension Drill Bit (DWDA/CX612)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 15-Inch (506-15)
- FACOM Offset Box Wrench Handle, 1-1/4x23-1/2 in (FM-54.M2B)
- WESTWARD Alloy Steel Tap, 8-32 UNC (CCT1060-126)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ44)
- WESTWARD Tap/Die Set, 64 Pieces (1PZ37)
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- WESTWARD Hand Tap Set, HSS, M8-1.25, D5 Limit, PK3 (5TWA5)
- WESTWARD Hand Tap Set, HSS, 1/2-13, H3 Limit, PK3 (5PXL1)
- WIDIA Tap Sets, 5-7/16" L, 1-1/8"-7 Tap Thread (11683)
- Westward Taps