Shop All Hand Saws
Westward
Hand Saw, Short Cut, 15 in, 7 TPI
Mfr # 21HT84
Zoro # G5302674
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application ABS Piping, PVC, Wood
- Length 18 1/2 in
- Blade Length 15 in
- Teeth per Inch 7
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 18 1/2 in |
Blade Length | 15 in |
Blade Width | 4 in |
Manufacturers Warranty Length | 3 Yr. |
Overall Height | 6 in |
Overall Length | 18 1/2 in |
Description
This Westward 21HT84 Hand Saw is the perfect tool for cutting wood. The soft handle makes it comfortable to use, while the short cut design ensures you get your work done in a timely manner. The hand saw has a soft handle that gives you excellent grip and control when using it. This short cut saw measures 18 1/2 in. in length with a 15 in. blade. It also has 7 TPI teeth per inch which allows you to make clean cuts through wood quickly and easily. Made of steel, the blade has an attractive finish that prevents rusting or corrosion from forming on it. If you are looking for an efficient way to cut wood, this Westward 21HT84 Hand Saw is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (595E)
- YG-1 TOOL CO Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (K9443)
- DIABLO 3-5/8" 17/14 TPI HSS T-Shank Jig Saw Blades Thick Metal 5-Pk (DJT118B5)
- ILC Replacement for Milwaukee 2607-22ct Battery (2607-22CT)
- WESTWARD Hacksaw, Adjustable, 24 TIP (38EY24)
- WESTWARD Coping Saw, 6 In L, Soft Grip, Carbide (13P497)
- WESTWARD Crosscut Saw, 15 In, 9 TPI (5WFW2)
- WESTWARD Hacksaw Kit, 2pc (4YR51)
- WESTWARD High Tension Hacksaw, Ergo, 12 In (5WFV9)
- WESTWARD Hand Saw, 20 in Blade, 9 TPI, Hardwood (46A924)
- STANLEY FATMAX® Coping Saw Carded – 6-3/4" Depth (15-106A)
- Westward Cutting and Shaping Tools