Shop All Pipe Reamers
This Product is Discontinued
Westward
Hand Reamer/Countersink, 1/8 - 3/4 In (Discontinued)
Mfr # 3CYP2
Zoro # G2772497
This Product is Discontinued
Key Features
- Type Hand
- Capacity (In.) 1/8 to 3/4
- Blade Type 5 Flutes
- Blade Material Steel
- Application Conduit, for Pipe, Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYP2
- Zoro # G2772497
- UPC # 190735822487
- Country of Origin Taiwan, Province of China
- Category Pipe Reamers
Dimensions
Overall Length (In.) | 4 1/2 in |
Overall Length | 4 1/2 in |
Minimum Pipe Size | 1/8 in |
Maximum Pipe Size | 3/4 in |
Tool Length | 4 1/2 in |
Details
Item | Reamer/Countersink |
Type | Hand |
Capacity (In.) | 1/8 to 3/4 |
Blade Type | 5 Flutes |
Blade Material | Steel |
Application | Conduit, for Pipe, Tubing |
Function | Countersinking and Deburring |
Handle Material | PVC |
Handle Type | Straight |
For Material Thickness | 1/8 in to 3/4 in |
Reamer Type | Reamer/Countersink |
Tool Function | Countersinking, Deburring |
Compatible Workpiece Side | Inner and Outer |
Material Application | Plastic |
Description
Reamer/Countersink, Reamer Type Reamer/Countersink, Minimum Pipe Size 1/8 in, Material Application Plastic, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 3/4 in, Tool Function Countersinking, Deburring, Tool Length 4 1/2 in, Application Conduit, for Pipe, Tubing, Blade Material Steel, Blade Type 5 Flutes, Handle Material PVC, Handle Type Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.