Shop All Floor Jacks
Westward
Hand Jack, 20 tons, 1/2in. Stroke L
Mfr # 3CFL1
Zoro # G0305487
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retracted Height 2.4 in
- Body Material Steel
- Cylinder Type Low Profile Hand Jack
- Single Acting/Double Acting Single Acting
- Oil Capacity 6.83 cu. in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CFL1
- Zoro # G0305487
- UPC # 190735822425
- Country of Origin India
- Category Floor Jacks
Dimensions
Retracted Height | 2.4 in |
Plunger Dia. | 0.5 in |
Stroke Length | 1/2 in |
Nominal Stroke Length | 1/2 in |
Details
Body Material | Steel |
Cylinder Type | Low Profile Hand Jack |
Single Acting/Double Acting | Single Acting |
Oil Capacity | 6.83 cu. in. |
Item | Hydraulic Ram |
Handle | Yes |
Weight Capacity | 20 tons |
Material | Steel |
Features | Low Height Cylinder, 1/2" (Stroke) |
Type | Low Profile |
Lifting Capacity | 20 Tons |
Nominal Capacity | 20 ton |
Oil Capacity Push | 6.83 cu in |
Max. Push Capacity | 20 ton |
Description
Hydraulic Ram, Single Acting, Low Profile Hand Jack, Steel, Nominal Capacity 20 ton, Max. Push Capacity 20 ton, Stroke Length 1/2 in, Nominal Stroke Length 1/2 in, Oil Capacity Push 6.83 cu in, Retracted Height 2.4 in, Plunger Dia. 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Lamp, Led Clearance/Marker, 2-1/2 Round 4-13 Diode Pattern, Yellow (1050A-P)
- FAIRCHILD INDUSTRIES 0914 Ford F150 Regular, Strd, Crew Cab Door Seal Front on body Front Driver Side, OEMBL3Z1520709B (F3096)
- DOCK EDGE Corner Bumper (1057-1-F)
- VALVOLINE Gear Oil (816753)
- WESTWARD 5 Tons Air/Hydraulic Service Jack 7" Max. Lifting H., 27" Min. Lifting H (5M456)
- WESTWARD Hand Jack, 5 tons, 1/4in. Stroke L (3CFK6)
- WESTWARD 22 Tons Air/Hydraulic Service Jack 19-1/4" Max. Lifting H., 9-3/4" Min. Lifting H (3W929)
- WESTWARD 5 Tons Hydraulic Service Jack 22-1/4" Max. Lifting H., 6-1/2" Min. Lifting H (5ML69)
- WESTWARD 2-1/2 Tons Hydraulic Service Jack 15-1/4" Max. Lifting H., 5-1/2" Min. Lifting H (1MZK7)
- WESTWARD 2-1/2 Tons Hydraulic Service Jack 19-1/4" Max. Lifting H., 5-1/2" Min. Lifting H (32EY95)
- AMERICAN FORGE & FOUNDRY Auto Jacks, Steel, 22 ton, 99 lb, Trucks (565F1)
- Westward Jacks