Shop All Hand Files and Rasps
Westward
Hand File, Smooth, Square, 3-3/4 in. L
Mfr # 39CE62
Zoro # G2004278
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 3 3/4 in
- Application General Purpose
- Width 15/32 in
- Finish Sand Blasted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE62
- Zoro # G2004278
- UPC # 190735821312
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 3 3/4 in |
Width | 15/32 in |
Handle Length | 3 3/4 in |
File Length without Tang | 3 3/4 in |
File Width | 7/16 in |
Description
Hand File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Hand File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 3 3/4 in, Thickness 7/64 in, File Width 7/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 65, File Body Finish Natural, Handle Length 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, FRT, 4 In L, 5/8 In W (FRT-10)
- METALPRO Round Punch/Die Set (MP8018)
- WESTWARD Magnetic Sweeper w/Release, 13 In W (4YCK5)
- DEWALT 6-1/2 in. TrackSaw(TM) Kit (DWS520K)
- WESTWARD Hand File, Bastard, Square, 3-3/4 in. L (39CE65)
- WESTWARD Three Square File, 6 In, 57/58 TPI (12F772)
- WESTWARD Mill File, American, Smooth Cut, 12 In. L (1NFN8)
- WESTWARD Flat File, American, Bastard (30PA51)
- WESTWARD Mill File, Bastard Cut, Rect, 8 In L (10Z702)
- WESTWARD Crosscut File, 8 in. L, 45/46 TPI (10Z680)
- WESTWARD Half Round File, For Alum, 12 In (10Z615)
- Westward Cutting and Shaping Tools