Shop All Hand Files and Rasps
Westward
Hand File, Smooth, Half Round, 11-3/4 in. L
Mfr # 39CE66
Zoro # G2004235
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 11 3/4 in
- Application General Purpose
- Width 1 5/32 in
- Finish Sand Blasted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE66
- Zoro # G2004235
- UPC # 190735821350
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 11 3/4 in |
Width | 1 5/32 in |
Handle Length | 11 3/4 in |
File Width | 1 1/8 in |
File Length without Tang | 11 3/4 in |
Description
Hand File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Hand File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 11 3/4 in, Thickness 11/32 in, File Width 1 1/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 36, File Body Finish Natural, Handle Length 11 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- DYNAMIC Tools 3/8"Dr Metric 11mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008761)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- MILWAUKEE TOOL 5/8 in. SAE Ratcheting Combination Wrench (45-96-9220)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- WESTWARD Flat File, 8 In, Smooth, Machinists (1NFP6)
- WESTWARD Hand File, Knife Shape, 8 In, 56/58 TPI (12F821)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 8 In L (10Z697)
- WESTWARD Cabinet Rasp File, Half Round, 12 In (10Z671)
- WESTWARD Three Square File, 8 In, 34/34.5 TPI (12F779)
- CRESCENT NICHOLSON 4" Knife Double/Single Cut Smooth File with Safe Back (06773N)
- Westward Cutting and Shaping Tools