Shop All Hand Files and Rasps
Westward
Hand File, Single Cut, 8 In., Black Oxide
Mfr # 12F839
Zoro # G5141771
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F839
- Zoro # G5141771
- UPC # 190735739877
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Description
Mill File, File Coarseness Second Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 1/8 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, Teeth per Inch 51, 52, File Body Finish Black Oxide, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008AL)
- DYNABRADE Nitro Series EB3 3 Extended Buffer (DYBEB3)
- FELO Screwdriver, Precision, Slotted, 3/32"x8" (07157 31746)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4 24T Universal Arbor Classic Series Combo (9107)
- WESTWARD Cabinet Rasp File, Half Round, 10 In (10Z670)
- WESTWARD Round File, 6 in., Round, 1/4in Diameter (26KP99)
- WESTWARD Crosscut File, Standard Cut, SPL, 10 In L (10Z681)
- WESTWARD Hand File, Dbl Cut, 10 In., Black Oxide (12F854)
- WESTWARD Three Square File, 10 In, 41/42 TPI (12F774)
- WESTWARD Flat File, American, Smooth (30PA57)
- SIMONDS Half Round File, Swiss, #2/Dbl., 8inL (84142000)
- Westward Cutting and Shaping Tools